
Set Of Two Love and Memories White Framed Print Wall Art, 2PK
Mfr # 408018
Zoro # G022893205
product price:Â $149.99
/pk 2, $75.00/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Subject Pattern
Plants
Color
Brown, White, Purple
Subject
Plants & Flowers
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
408018
Zoro #
G022893205
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
31 in
Length
21 in
Details
Assembly Required
No Assembly Needed
Subject Pattern
Plants
Color
Brown, White, Purple
Subject
Plants & Flowers
Shape
Rectangle
Item
Wall Art
LED/Illuminated
No
Wall Mounting Hardware Included
No
Art Type
Print
Number of Pieces Included
2
Primary Art Material
Wood
Material
Wood Print
Set Type
Gallery Wall Art Set
Description
Bring some sizzle to your space with this eye-catching set of two love and memories white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 21-inch H x 31-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.