
Set Of Two Marsh Herons I and Sea II White Framed Print Wall Art, 2PK
Mfr # 408046
Zoro # G922892025
product price:Â $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
Material
Wood Print
LED/Illuminated
No
Assembly Required
No Assembly Needed
Length
19 in
Subject
Animals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
408046
Zoro #
G922892025
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Depth
1 in
Width
31 in
Details
Material
Wood Print
LED/Illuminated
No
Assembly Required
No Assembly Needed
Subject
Animals
Shape
Rectangle
Item
Wall Art
Subject Pattern
Bird
Color
Blue, Tan, Brown
Set Type
Gallery Wall Art Set
Primary Art Material
Wood
Wall Mounting Hardware Included
No
Art Type
Print
Number of Pieces Included
2
Description
The set of two marsh herons i and sea ii white framed print wall art is the perfect decorative accessory for your home. This bird inspired art will be a great addition to your space. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 31-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.