
Set Of Two Mermaids 1 White Framed Print Wall Art, 2PK
Mfr # 406125
Zoro # G622891106
product price: $92.99
/pk 2, $46.50/ea
Free Shipping & Returns
Key Features
Material
Wood Paper
Color
Blue, White, Green
Length
15 in
Width
15 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406125
Zoro #
G622891106
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Width
15 in
Depth
1 in
Details
Material
Wood Paper
Color
Blue, White, Green
Item
Wall Art
Assembly Required
No Assembly Needed
Shape
Square
Primary Art Material
Paper
Art Type
Print
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Number of Pieces Included
2
Subject
Fantasy & Sci-Fi
Description
Add an air of fashion to your room and rejuvenate the space with this set of two mermaids 1 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.