
Set Of Two Midwest Living 1 White Framed Print Wall Art, 2PK
Mfr # 407950
Zoro # G722891525
product price:Â $108.99
/pk 2, $54.50/ea
Free Shipping & Returns
Key Features
Primary Art Material
Wood
Subject
Plants & Flowers
Assembly Required
No Assembly Needed
Length
31 in
Material
Wood Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407950
Zoro #
G722891525
UPC #
-
Country of Origin
United States
Dimensions
Length
31 in
Width
19 in
Depth
1 in
Details
Primary Art Material
Wood
Item
Wall Art
Subject
Plants & Flowers
Assembly Required
No Assembly Needed
Material
Wood Print
Subject Pattern
Sunflowers
Art Type
Print
Number of Pieces Included
2
Shape
Rectangle
Set Type
Gallery Wall Art Set
Color
Orange, White, Black
LED/Illuminated
No
Wall Mounting Hardware Included
No
Description
Add an air of fashion to your room and rejuvenate the space with this set of two midwest living 1 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 31-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.