Set Of Two Midwest Living 4 Black Framed Print Wall Art, 2PK

  • Mfr # 408175

  • Zoro # G722889218


product price:  $113.99
/pk 2, $57.00/ea
Free Shipping & Returns

Key Features

Color
Yellow, Green, Sky Blue
Shape
Rectangle
Length
29 in
Set Type
Gallery Wall Art Set
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408175
Zoro #
G722889218
UPC #
-
Country of Origin
United States

Dimensions

Length
29 in
Depth
1 in
Width
18 in

Details

Color
Yellow, Green, Sky Blue
Shape
Rectangle
Set Type
Gallery Wall Art Set
Primary Art Material
Wood
Item
Wall Art
Assembly Required
No Assembly Needed
Subject Pattern
Sunflowers
LED/Illuminated
No
Subject
Plants & Flowers
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Art Type
Print
Material
Wood Print

Description

Unique and decorative, this set of two midwest living 4 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 29-inch H x 18-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.