Set Of Two Modern Ferns II Brown Framed Print Wall Art, 2PK

  • Mfr # 416365

  • Zoro # G822888494


product price:  $377.99
/pk 2, $189.00/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Depth
2 in
Material
Paper, Cardboard, Plastic, Glass
Width
26 in
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
416365
Zoro #
G822888494
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Width
26 in
Length
26 in

Details

Assembly Required
No Assembly Needed
Material
Paper, Cardboard, Plastic, Glass
Color
Beige
Number of Pieces Included
2
Shape
Square
Art Type
Print
Primary Art Material
Paper
Commercial Use
Yes
Item
Wall Art
Wall Mounting Hardware Included
Yes
Subject Pattern
Ferns
Set Type
Wall Art Set
LED/Illuminated
No
Subject
Plants & Flowers

Description

Unique and decorative, this set of two modern ferns ii brown framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 26-inch H x 26-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.