Set Of Two More Coffee Please or Coffee Break Black Framed Print Kitchen Wall Art, 2PK

  • Mfr # 408028

  • Zoro # G922894920


product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns

Key Features

Width
31 in
Assembly Required
No Assembly Needed
Number of Pieces Included
2
Color
Peach, Blue, Orange
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408028
Zoro #
G922894920
UPC #
-
Country of Origin
United States

Dimensions

Width
31 in
Depth
1 in
Length
19 in

Details

Assembly Required
No Assembly Needed
Number of Pieces Included
2
Color
Peach, Blue, Orange
Shape
Rectangle
Item
Wall Art
LED/Illuminated
No
Primary Art Material
Wood
Subject Pattern
Plants
Subject
Plants & Flowers
Set Type
Gallery Wall Art Set
Art Type
Print
Material
Wood Print
Wall Mounting Hardware Included
No

Description

Unique and decorative, this set of two more coffee please or coffee break black framed print kitchen wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 31-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.