Shop HOMEROOTS
See all product information
Create Account
Set Of Two Motor Bike Patent I and II 2 Black Framed Print Wall Art, 2PK
- Mfr # 406048
- Zoro # G122888538
product price:Â
$
117.99
/pk of 2, $59.00/ea
Free Shipping & Returns
Key Features
Depth
1 in
Number of Pieces Included
2
Shape
Rectangle
Width
15 in
Color
Black, Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 406048
- Zoro #
- G122888538
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces Included
- 2
- Shape
- Rectangle
- Item
- Wall Art
- Color
- Black, Tan
- Material
- Paper/Wood
- Subject Pattern
- Bike
- Assembly Required
- No Assembly Needed
- Set Type
- Gallery Wall Art Set
- Subject
- Transportation
- LED/Illuminated
- No
- Wall Mounting Hardware Included
- No
- Primary Art Material
- Paper
- Art Type
Dimensions
- Depth
- 1 in
- Width
- 15 in
- Length
- 19 in
Description
Add an air of fashion to your room and rejuvenate the space with this set of two motor bike patent i and ii 2 black framed print wall art. This transportation inspired wall art features a bike icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.