Set of Two Natural And Black Faux Rattan Nesting Storage Boxes With Lids, 2PK

  • Mfr # 712930

  • Zoro # G922907934


product price:  $102.99
/pk 2, $51.50/ea
Free Shipping & Returns

Key Features

Clothing Rod Included
No
Shape
Rectangle
Overall Height
5.5 in
Holiday / Occasion
No Holiday
Overall Length
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712930
Zoro #
G922907934
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5.5 in
Overall Length
12.25 in
Overall Depth
7.75 in

Details

Clothing Rod Included
No
Shape
Rectangle
Holiday / Occasion
No Holiday
Assembly
No Assembly Needed
Doors Included
No
Finish
Natural
Lid Included
Yes
Handles Included
Yes
Frame Material
Faux Rattan
Commercial Use
Yes
Weight Capacity
8.85 lb
Item
Organizers
Features
Nesting
Shelves Included
No
Type
Box
Style
Modern
Color
Black, Natural
Includes
2 Pieces

Description

Set of two natural and black faux rattan nesting storage boxes with lids offers a stylish solution for your storage needs. Covered with a durable vinyl woven faux rattan, these rectangular boxes combine elegance with functionality. The modern design seamlessly blends into various decor styles, enhancing your space's aesthetic appeal. Each box features a lid, keeping your belongings secure and out of sight. Their nesting capability allows for easy storage when not in use, making them perfect for smaller spaces. With a warm earthy presence and chic natural and black color palette, these boxes are not just practical, but also a trendy addition to your quest for organization.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.