Set of Two Natural and Black Iron and Wood Backless Adjustable Height Swivel Bar Chairs, 2PK

  • Mfr # 629126

  • Zoro # G922811040


product price:  $360.99
/pk 2, $180.50/ea
Free Shipping & Returns

Key Features

Capacity
300 lb
Assembly Required
Full Assembly Needed
Seat Style
Round
Finish
Natural
Width
18.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
629126
Zoro #
G922811040
UPC #
-
Country of Origin
China

Dimensions

Width
18.75 in
Depth
17.75 in
Length
24.5 in

Details

Capacity
300 lb
Assembly Required
Full Assembly Needed
Seat Style
Round
Finish
Natural
Item
Bar Chairs
Bar Chair Type
Adjustable Height
Color
Black
Shape
Round
Material
Metal
Number of Stools Included
2

Description

The perfect way to bring a trendy cafe or bar vibe to your space, this set of two natural and black iron and wood backless adjustable height swivel bar chairs will elevate the look and vibe of your room. A black metal frame is finished off with a natural colored round seat that is the epitome of quality construction and design. The swivel function, flexible sizing, backless design and convenient footrest, makes these stools not only practical, but comfortable and fashionable as well. 24.50-inch h x 18.75-inch w x 17.75-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.