Set of Two Natural And White Wood And Mirrored Glass Box With Lid, 2PK

  • Mfr # 489337

  • Zoro # G022907421


product price:  $93.15
/pk 2, $46.58/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Overall Depth
7 in
Overall Length
11.75 in
Overall Height
5.5 in
Weight Capacity
9.2532375 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
489337
Zoro #
G022907421
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
7 in
Overall Length
11.75 in
Overall Height
5.5 in

Details

Shape
Rectangle
Weight Capacity
9.2532375 lb
Frame Material
Manufactured Wood, Mirrored Glass
Clothing Rod Included
No
Handles Included
No
Assembly
No Assembly Needed
Item
Organizers
Drawers
No
Shelves Included
No
Lid Included
Yes
Commercial Use
Yes
Color
Natural, White
Includes
2 Pieces; Large Box 5.5 x 11.75 x 7, Small Box 4.25 x 9.5 x 5.5 in
Holiday / Occasion
No Holiday
Doors Included
No
Type
Box
Finish
Natural
Features
Nesting
Style
Transitional

Description

Set of two natural and white wood and mirrored glass box with lid offers a stylish solution for your organization needs. This set includes a large box measuring 11.75-inch x 7-inch x 5.5-inch and a smaller box at 9.5-inch x 5.5-inch x 4.25-inch, both designed to seamlessly fit into any space. The rectangular shape is perfect for maximizing storage while maintaining an elegant look. Crafted from high-quality manufactured wood and mirrored glass, these boxes add a touch of sophistication to your decor. Their transitional style ensures they complement a variety of interior themes, while the natural and white color combination enhances their versatility in any setting. Enjoy a clutter-free environment with this chic organizer set. 5.50-inch h x 11.75-inch w x 7.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.