Shop HOMEROOTS
See all product information
Create Account
21" Blue Tan And White Striped Fabric Basket
Mfr # 704908
Zoro # G822908437
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Overall Depth
21 in
Overall Length
21 in
Overall Height
21 in
Weight Capacity
23.95 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 704908
- Zoro #
- G822908437
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Depth
- 21 in
- Overall Length
- 21 in
- Overall Height
- 21 in
Details
- Shape
- Round
- Weight Capacity
- 23.95 lb
- Frame Material
- Fabric
- Commercial Use
- Yes
- Clothing Rod Included
- No
- Holiday / Occasion
- No Holiday
- Shelves Included
- No
- Item
- Organizers
- Includes
- 1 Piece; Basket 21 x 21 x 21 in
- Doors Included
- No
- Assembly
- No Assembly Needed
- Type
- Basket
- Style
- Cottage
- Color
- Blue, Tan, White
- Lid Included
- No
- Handles Included
- No
Description
The 21-inch blue tan and white striped fabric basket is a charming addition to any home. Designed in a cylindrical round shape, it provides ample space for organizing a variety of items. Crafted from durable polyester, this basket combines practicality with a stylish cottage aesthetic. The fun stripes add a pop of color, making it a versatile decor piece that complements various interior styles. It easily fits in closets, on shelves, or as a decorative accent in living areas. Enhance your organization while adding a touch of flair to your space with this delightful fabric basket. 21.00-inch h x 21.00-inch w x 21.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.