Siena Lounge Reception Loveseat, Brushed Steel, RS RainSong Back, MD Titan Seat, RS RainSong Panels
- Mfr # SN1501
- Zoro # G610109992
product price:Â
$
1,683.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32.5 in
Overall Width
50 in
Capacity
550 lb
Arm Height
24.5 in
Upholstery Color
Blue/Blue-Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SN1501
- Zoro #
- G610109992
- UPC #
- 196627309609
- Country of Origin
- United States
Dimensions
- Overall Height
- 32.5 in
- Overall Width
- 50 in
- Arm Height
- 24.5 in
- Seat Height
- 17.5 in
- Overall Depth
- 29.5 in
Details
- Capacity
- 550 lb
- Color
- Rain Song/Titan/Rain Song
- Frame Color
- Steel Legs, Brushed Steel
- Upholstery Color
- Blue/Blue-Gray
Description
The Siena loveseat is generously sized with fully-upholstered seat and back cushions for long-life comfort. Siena's graceful, rounded arm design will give your space a sophisticated look. Features include a comfortable Matrex seat support system and heavy-duty construction, providing years of reliable use, even in high traffic environments. 550 lb weight capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.