
Set of Two Natural Solid Wood Oval Risers
Mfr # 634498
Zoro # G522373115
product price: $89.29
/ea
Free Shipping & Returns
Key Features
Overall Height
2.3 in
Overall Width
13.6 in
Overall Depth
6.95 in
Application Type
Yes
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634498
Zoro #
G522373115
UPC #
-
Country of Origin
India
Dimensions
Overall Height
2.3 in
Overall Width
13.6 in
Overall Depth
6.95 in
Details
Item
Tray
Application Type
Yes
Assembly Required
No Assembly Needed
Description
Add some earthy and rustic decor to your space with this set of two natural solid wood oval risers. Crafted from solid mango wood, these elegant raised pedestal trays embrace a charming modern farmhouse style. The natural color enhances the warm aesthetic of your space while the oval shape offers a unique presentation for your culinary delights. This tray set is not only practical but also an eye-catching addition to your home. Perfect for entertaining or displaying cherished items, it adds a touch of rustic sophistication to any setting. 2.3-inch h x 13.6-inch w x 6.95-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.