
Set Of Two Natural Weathered Gray Corbels, 2PK
Mfr # 379888
Zoro # G922883580
product price: $34.99
/pk 2, $17.50/eaKey Features
Depth
4.8 in
Width
8.6 in
Size (Depth x Height)
8" x 8"
Material
Wood
Finish
Varnish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
379888
Zoro #
G922883580
UPC #
-
Country of Origin
United States
Dimensions
Depth
4.8 in
Width
8.6 in
Size (Depth x Height)
8" x 8"
Details
Item
Wall Decor
Material
Wood
Finish
Varnish
Description
Follow the latest in design trends with this gorgeous Set of 2 Natural Weathered Gray Corbels. The reclaimed wood used to make this unique wall decoration are high quality and unique. No two will be exactly alike. A great addition to almost any room in your house. These decorative accents are a wonder addition to your modern farmhouse rustic decor. 8.6" x 8.6" x 4.8" each. Set of 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.