Set of Two Natural Wood And Metal Box With Lid, 2PK

  • Mfr # 489343

  • Zoro # G522909444


product price:  $88.35
/pk 2, $44.18/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Doors Included
No
Frame Material
Manufactured Wood, Metal
Includes
2 Pieces; Large Box 5.5 x 12 x 6.75, Small Box 4.5 x 9.5 x 5.25 in
Clothing Rod Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489343
Zoro #
G522909444
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
6.75 in
Overall Length
12 in
Overall Height
5.5 in

Details

Shape
Rectangle
Item
Organizers
Doors Included
No
Frame Material
Manufactured Wood, Metal
Includes
2 Pieces; Large Box 5.5 x 12 x 6.75, Small Box 4.5 x 9.5 x 5.25 in
Clothing Rod Included
No
Drawers
No
Shelves Included
No
Holiday / Occasion
No Holiday
Color
Natural
Style
Transitional
Commercial Use
Yes
Finish
Natural
Handles Included
No
Type
Box
Assembly
No Assembly Needed
Lid Included
Yes
Weight Capacity
9.1839735 lb
Features
Nesting

Description

Set of two natural wood and metal box with lid offers a stylish solution for maintaining order in your space. This organizer includes a large box measuring 12-inch x 6.75-inch x 5.5-inch and a small box at 9.5-inch x 5.25-inch x 4.5-inch, making it perfect for various storage needs. The rectangular shape provides functional space while enhancing your decor. Crafted from a blend of manufactured wood and metal, these boxes are both durable and visually appealing. Their natural color complements a transitional style, seamlessly fitting into a variety of home aesthetics. With lids included, you can keep your items protected and out of sight, bringing both organization and elegance to your living area. 5.50-inch h x 12.00-inch w x 6.75-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.