Set of Two Natural Wood And Steel Bucket Pot Planters, 2PK
- Mfr # 632615
- Zoro # G922889933
product price:Â
$
69.89
/pk of 2, $34.95/ea
Key Features
Material
Steel, Wood
Width
9 in
Length
9 in
For Use In
Living Room
With Wheels
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 632615
- Zoro #
- G922889933
- UPC #
- -
- Country of Origin
- China
- Material
- Steel, Wood
- Color
- Natural
- For Use In
- Living Room
- With Wheels
- No
- Finish
- Natural
- Pattern
- No Pattern and Not Solid Color
- Commercial Use
- No
- Style
- Transitional
- Natural Variation Type
- Natural Wood Grain Color Variation
- Purposeful Distressing Type
- Coat/Paint Distressing
- Includes
- 2 Planters
- Assembly Required
- No
- Shape
- Round
- Planter Type
- Pot Planter
- Drainage Holes
- No
- Item
- Indoor Planters
- Capacity
- 20 lb
- Self Watering
- No
Dimensions
- Width
- 9 in
- Length
- 9 in
- Height
- 14 in
Description
Set of two natural wood and steel bucket pot planters brings a rustic charm to your indoor space. These round pot planters are crafted from durable steel and wood, making them both stylish and sturdy. The purposeful distressing adds rustic character and a vintage touch, perfect for enhancing any decor style. This set includes two planters, allowing you to create a cohesive look in your home. Ideal for showcasing your favorite greenery, they add a natural element to any room while providing a functional solution for your planting needs. Whether placed on a shelf or as a centerpiece, these planters elevate your indoor environment with their unique design. Enjoy a blend of functionality and aesthetic appeal with this charming planter set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.