Shop HOMEROOTS
See all product information
Create Account
5in Yellow Recycled Plastic Indoor Outdoor Square Pot Planter
- Mfr # 488263
- Zoro # G123439623
product price:Â
$
14.99
/ea
Key Features
Location
Indoor / Outdoor Use
Galvanized
No
Self Watering
No
Drainage Holes
No
Material
Recycled Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488263
- Zoro #
- G123439623
- UPC #
- -
- Country of Origin
- China
- Location
- Indoor / Outdoor Use
- Galvanized
- No
- Self Watering
- No
- Drainage Holes
- No
- Material
- Recycled Plastic
- Color
- Yellow
- Style
- Contemporary
- Purposeful Distressing Type
- Paint Distressing
- Assembly Required
- No Assembly Needed
- Planter Type
- Pot Planter
- Shape
- Square
- Commercial Use
- Yes
- Pattern
- Solid Color
- Number of Planters Included
- 1
- Capacity
- 53
- Item
- Outdoor Planters
- With Wheels
- No
Dimensions
- Length
- 5 in
- Width
- 5.25 in
- Size
- 5.25
- Depth
- 5.25 in
Description
This 5-inch yellow recycled plastic indoor outdoor square pot planter is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. Made of recycled plastic, this planter not only looks good but is built to last. The practical, straight-edged shape of this planter is perfect to add clean lines and good looks to your backyard. This planter is the perfect way to add instant style to your outdoor space. Even if you have a small space, planters can help still bring the garden to you. 5-inch H x 5.25-inch W x 5.25-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.