
Set Of Two Nature Calls 2 Black Framed Print Bathroom Wall Art, 2PK
Mfr # 406212
Zoro # G722890641
product price:Â $92.65
/pk 2, $46.33/ea
Free Shipping & Returns
Key Features
Set Type
Gallery Wall Art Set
Length
12 in
Depth
1 in
Color
Red, Orange, Cream
Material
Wood Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406212
Zoro #
G722890641
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Depth
1 in
Width
21 in
Details
Set Type
Gallery Wall Art Set
Item
Wall Art
Color
Red, Orange, Cream
Material
Wood Paper
Subject
Bath & Laundry
Primary Art Material
Paper
LED/Illuminated
No
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Shape
Rectangle
Art Type
Print
Assembly Required
No Assembly Needed
Description
The set of two nature calls 2 black framed print bathroom wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 12-inch H x 21-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.