
Set Of Two Nautical Boat 2 Black Framed Print Wall Art, 2PK
Mfr # 408208
Zoro # G522892913
product price: $89.99
/pk 2, $45.00/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
2
LED/Illuminated
No
Material
Wood Print
Subject
Landscape & Nature
Primary Art Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408208
Zoro #
G522892913
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
20 in
Length
8 in
Details
Number of Pieces Included
2
Item
Wall Art
LED/Illuminated
No
Material
Wood Print
Subject
Landscape & Nature
Primary Art Material
Wood
Color
White, Tan, Sky Blue
Shape
Rectangle
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Art Type
Print
Description
Add an air of fashion to your room and rejuvenate the space with this set of two nautical boat 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 8-inch H x 20-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.