
Set of Two Navy Blue Abstract Glass Tabletop Tealight Candle Holders, 2PK
Mfr # 517625
Zoro # G522882075
product price: $48.99
/pk 2, $24.50/eaKey Features
Overall Depth
4.75 in
Shape
Tealight
Material
Glass
Length
7.25 in
Finish Style
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
517625
Zoro #
G522882075
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
4.75 in
Length
7.25 in
Primary Item Height
7.25 in
Width
4.75 in
Details
Shape
Tealight
Material
Glass
Finish Style
No Distressing
Placement Type
Tabletop
Item
Candle Holders
Holder Type
Tealight
Pieces per Set
2
Commercial Use
No
Intended Room
Living Room
Construction Method
Machine Made
Assembly Required
No
Capacity
1
Style
Coastal
Pattern
Abstract
Color
Navy Blue
Description
No matter where you place it in your home, this set of two navy blue abstract glass tabletop tealight candle holders is a great option for supporting the fragrant candles you love and adding a touch of charm to your home. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are a decorative accent on their own. With our without candles. 7.25-inch h x 4.75-inch w x 4.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.