Set of Two Navy Blue Ribbed Cotton Throw Pillow With Fringe, 2PK

  • Mfr # 554610

  • Zoro # G622810428


product price:  $79.35
/pk 2, $39.68/ea
Free Shipping & Returns

Key Features

Color
Navy Blue
Depth
4 in
Assembly Required
No Assembly Needed
Type
Pillow Cover and Insert
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554610
Zoro #
G622810428
UPC #
-
Country of Origin
India

Dimensions

Depth
4 in
Width
20 in
Size
20 x 20 in
Length
20 in

Details

Color
Navy Blue
Assembly Required
No Assembly Needed
Type
Pillow Cover and Insert
Item
Accent Throw Pillow
Material
Cotton
Style
Transitional
Residential/Commerical
Residential
Pattern
Ribbed
Closure Type
Zipper
Fill Material
Unavailable
Reversible
No

Description

Unique and decorative, this comfortable set of two blue cotton throw pillow with fringe will leave a lasting impression. These blue hued pillows represent quality construction, expertly made from durable cotton that is not only long lasting but super soft to the touch as well. Great to use on its own or mix with other decorations for the perfect look. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 20-inch H x 20-inch W x 4-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.