Set of Two Navy Blue Wood And Shagreen Box With Lid, 2PK

  • Mfr # 489356

  • Zoro # G722911087


product price:  $97.85
/pk 2, $48.93/ea
Free Shipping & Returns

Key Features

Includes
2 Pieces; Large Box 6.5 x 12 x 6.75, Small Box 5 x 9.5 x 5 in
Overall Length
11.75 in
Color
Navy Blue
Assembly
No Assembly Needed
Overall Depth
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489356
Zoro #
G722911087
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11.75 in
Overall Depth
6.75 in
Overall Height
6.75 in

Details

Includes
2 Pieces; Large Box 6.5 x 12 x 6.75, Small Box 5 x 9.5 x 5 in
Color
Navy Blue
Assembly
No Assembly Needed
Frame Material
Manufactured Wood, Shagreen
Clothing Rod Included
No
Style
Transitional
Drawers
No
Handles Included
No
Item
Organizers
Commercial Use
Yes
Weight Capacity
10.623366 lb
Shape
Rectangle
Doors Included
No
Lid Included
Yes
Features
Nesting
Type
Box
Holiday / Occasion
No Holiday
Shelves Included
No

Description

Set of two navy blue wood and shagreen box with lid offers a stylish solution for all your organizing needs. This set includes a large box measuring 12-inch x 6.75-inch x 6.5-inch and a smaller box at 9.5-inch x 5-inch x 5-inch, making it versatile for various spaces. The rectangular shape complements modern and transitional decor, enhancing your home aesthetics. Crafted from manufactured wood and shagreen, these boxes combine durability with elegance. The navy blue color adds a touch of sophistication, seamlessly integrating with different color schemes. Perfect for storing items while adding a decorative touch, this organizer is an excellent addition to any room in your home. Elevate your storage options with this chic and functional set. 6.75-inch h x 11.75-inch w x 6.75-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.