
Set of Two Neutral Color Plants Watercolor Wall Art, 2PK
Mfr # 401403
Zoro # G122884301
product price:Â $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
Key Features
Style
Modern
Length
16 in
Finish Style
No Distressing
Width
14 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
401403
Zoro #
G122884301
UPC #
-
Country of Origin
United States
Dimensions
Length
16 in
Width
14 in
Depth
1 in
Details
Style
Modern
Finish Style
No Distressing
Item
Wall Decor
Shape
Rectangle
Color
Blue
Lighted
No
Finish
Matte
Outdoor Suitability
No
Hooks Included
No
Mirrored
No
Orientation
Vertical Only
Assembly Required
No
Material
Wood
Description
Add some visual interest to your space with this Set of Two Neutral Color Plants Watercolor Wall Art. Framed under glass in a silver and bronze frame, these gorgeous neutral-colored flowers are double matted and will look great in almost any room. The coordinating set can be hung together or used separately as you choose. 16" x 14" x 1" each. Set of 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.