
Set Of Two No Selfies When Seated 2 Black Framed Print Bathroom Wall Art, 2PK
Mfr # 408215
Zoro # G422889105
product price:Â $117.99
/pk 2, $59.00/ea
Free Shipping & Returns
Key Features
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Material
Wood Print
Number of Pieces Included
2
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408215
Zoro #
G422889105
UPC #
-
Country of Origin
United States
Dimensions
Width
21 in
Depth
1 in
Length
31 in
Details
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Material
Wood Print
Number of Pieces Included
2
Shape
Rectangle
Subject
Novelty & Humor
LED/Illuminated
No
Color
White, Tan, Brown
Assembly Required
No Assembly Needed
Art Type
Print
Item
Wall Art
Primary Art Material
Wood
Description
The set of two no selfies when seated 2 black framed print bathroom wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 31-inch H x 21-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.