Set Of Two No Selfies When Seated Black Framed Print Bathroom Wall Art, 2PK

  • Mfr # 408216

  • Zoro # G622891120


product price:  $142.99
/pk 2, $71.50/ea
Free Shipping & Returns

Key Features

Subject
Novelty & Humor
Material
Wood Print
Color
White, Tan, Brown
Primary Art Material
Wood
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408216
Zoro #
G622891120
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
20 in
Length
29 in

Details

Subject
Novelty & Humor
Material
Wood Print
Color
White, Tan, Brown
Primary Art Material
Wood
Item
Wall Art
LED/Illuminated
No
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Shape
Rectangle
Art Type
Print
Number of Pieces Included
2
Assembly Required
No Assembly Needed

Description

Unique and decorative, this set of two no selfies when seated black framed print bathroom wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 29-inch H x 20-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.