
Set of Two Oak and White Wood Kitchen Island And Pantry Cabinet
Mfr # 526344
Zoro # G522366339
product price:Â $1,389.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
27.56 in
Outside Width
40.55 in
Commercial Use
No
Outside Height
35.4 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526344
Zoro #
G522366339
UPC #
-
Country of Origin
Colombia
Dimensions
Overall Depth
27.56 in
Outside Width
40.55 in
Outside Height
35.4 in
Details
Commercial Use
No
Color
White
Item
Kitchen Carts-Island
Assembly
Full Assembly Needed
Description
In a busy household, you need to be smart about how you organize your kitchen space. Fortunately, this natural and white wood kitchen island set with storage will help you provide extra counter space for food preparation, cooking, and serving. Made of a combination of durable manufactured wood this set is a premium organizing solution that provides extra storage and counter space in addition to seating and serving space for dining. Maximize your space with this multi- functional and good looking kitchen island set. 35.4-inch h x 40.55-inch w x 27.56-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.