
Set of Two Orange And Silver Upholstered Faux Leather Dining Side Chairs, 2PK
Mfr # 553879
Zoro # G122811703
product price: $419.99
/pk 2, $210.00/ea
Free Shipping & Returns
Key Features
Number of Chairs Included
2
Dining Chair Type
Side Chair
Finish
Chrome
Leg Material
Metal
Arms
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
553879
Zoro #
G122811703
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
17 in
Height (In.)
36 in
Depth (In.)
24.5 in
Details
Number of Chairs Included
2
Dining Chair Type
Side Chair
Finish
Chrome
Leg Material
Metal
Arms
No
Color
Orange
Material
Faux Leather
Wheels Included
No
Stackable
No
Seating Frame Material
Metal
Upholstery Color
Orange
Natural Variation Type
No Natural Variation
Seat Color
Orange
Capacity
200 lb
Seat Material
Chrome
Back Style
Solid Back
Set
Yes
Leg Color
Silver
Upholstered
Yes
Purposeful Distressing Type
No Distressing
Description
Out with the old and in with the new, this set of two orange and silver upholstered faux leather dining side chairs can perfectly suit any dining table. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 36-inch h x 17-inch w x 24.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.