Set of Two Orange Wood And Fabric Box With Lid, 2PK

  • Mfr # 489393

  • Zoro # G022910568


product price: $92.99
/pk 2, $46.50/ea
Free Shipping & Returns

Key Features

Includes
2 Pieces; Large Box 5 x 10.25 x 6.25, Small Box 3.75 x 8.5 x 5 in
Overall Height
5 in
Style
Transitional
Doors Included
No
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489393
Zoro #
G022910568
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Length
10.25 in
Overall Depth
6.25 in

Details

Includes
2 Pieces; Large Box 5 x 10.25 x 6.25, Small Box 3.75 x 8.5 x 5 in
Item
Organizers
Style
Transitional
Doors Included
No
Commercial Use
Yes
Shape
Rectangle
Drawers
No
Color
Orange
Lid Included
Yes
Weight Capacity
6.394474125 lb
Assembly
No Assembly Needed
Features
Nesting
Handles Included
No
Type
Box
Holiday / Occasion
No Holiday
Clothing Rod Included
No
Frame Material
Manufactured Wood, Fabric
Shelves Included
No

Description

The set of two orange wood and fabric box with lid is a stylish solution for your organization needs. Crafted from durable manufactured wood and fabric, this set includes a large box measuring 10.25-inch x 6.25-inch x 5-inch and a small box at 8.5-inch x 5-inch x 3.75-inch. The rectangular shape offers ample storage while maintaining a sleek appearance. Its transitional style seamlessly blends with various decor themes, adding a pop of color to your space. Feel confident knowing your items are neatly stowed away, thanks to the convenient lids that keep dust at bay. Perfect for the living room, bedroom, or office, these boxes help you maintain a tidy environment while showcasing your love for design. 5-inch h x 10.25-inch w x 6.25-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.