
Set of Two Oysters Watercolor Framed Wall Art, 2PK
Mfr # 401412
Zoro # G922882286
product price: $179.99
/pk 2, $90.00/ea
Free Shipping & Returns
Key Features
Length
20 in
Width
20 in
Color
Blue
Finish
Matte
Style
Classic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401412
Zoro #
G922882286
UPC #
-
Country of Origin
United States
Dimensions
Length
20 in
Width
20 in
Depth
1 in
Details
Item
Wall Decor
Color
Blue
Finish
Matte
Style
Classic
Outdoor Suitability
No
Material
Solid Polystyrene Moulding, Glass, Matboard, Print
Hooks Included
No
Shape
Square
Finish Style
No Distressing
Orientation
Horizontal and Vertical
Assembly Required
No
Mirrored
No
Lighted
No
Description
Oysters Watercolor Wall Art is a great way to bring that coastal, tropical, and beach feel into your space. Double matted and framed under glass in a distressed white and silver frame, this square set of two different ocean oysters in a calming blue green color palette will be a great addition to almost any room. The coordinating set can be hung together or used separately as you choose. 20" x 20" x 1" each. Set of 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.