
Set Of Two Paris Floral Postcard White Framed Print Wall Art, 2PK
Mfr # 405712
Zoro # G322894360
product price:Â $129.99
/pk 2, $65.00/ea
Free Shipping & Returns
Key Features
Depth
1 in
Shape
Rectangle
Art Type
Print
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405712
Zoro #
G322894360
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
14 in
Length
18 in
Details
Item
Wall Art
Shape
Rectangle
Art Type
Print
Material
Wood Product Paper Print Uv Coating
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Color
Beige, Teal, Green
LED/Illuminated
No
Subject
Plants & Flowers
Primary Art Material
Paper
Subject Pattern
Seasonal Flowers
Assembly Required
No Assembly Needed
Description
The set of two paris blue floral white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.