
Set Of Two Pastel Bouquets Maybe Shes a Wildflower White Framed Print Wall Art, 2PK
Mfr # 415798
Zoro # G822895454
product price:Â $123.99
/pk 2, $62.00/ea
Free Shipping & Returns
Key Features
Primary Art Material
Paper
Depth
1 in
Width
15 in
Shape
Rectangle
Subject
Plants & Flowers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
415798
Zoro #
G822895454
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
15 in
Length
19 in
Details
Primary Art Material
Paper
Shape
Rectangle
Subject
Plants & Flowers
Material
Paper/Wood
Wall Mounting Hardware Included
No
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Art Type
Print
Number of Pieces Included
2
Color
Red, Green, Yellow
Subject Pattern
Seasonal Flowers
Assembly Required
No Assembly Needed
Item
Wall Art
Description
Unique and decorative, this set of two pastel bouquets maybe shes a wildflower white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.