
Set Of Two Pelican on the Shore White Framed Print Wall Art, 2PK
Mfr # 521553
Zoro # G422893140
product price:Â $238.99
/pk 2, $119.50/ea
Free Shipping & Returns
Key Features
Primary Art Material
Paper
Length
25 in
Color
Gray
Number of Pieces Included
2
Subject
Animals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521553
Zoro #
G422893140
UPC #
-
Country of Origin
United States
Dimensions
Length
25 in
Depth
1 in
Width
19 in
Details
Primary Art Material
Paper
Color
Gray
Number of Pieces Included
2
Subject
Animals
Commercial Use
Yes
Assembly Required
No Assembly Needed
Art Type
Print
LED/Illuminated
No
Set Type
Single Piece Item
Subject Pattern
Bird
Shape
Rectangle
Item
Wall Art
Material
Double Matted
Wall Mounting Hardware Included
Yes
Description
Unique and decorative, this set of two pelican on the shore white framed print wall art will leave a lasting impression. Inspired by one of nature's most revered icons, this pretty bird inspired artwork will be a beautiful and special addition to your room's decor. This print is a visual artistic expression that allows you to decorate your space in style. This block print is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 25-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.