
Set of Two Pewter Aluminum And Mirrored Glass Handmade Serving Trays
Mfr # 625662
Zoro # G722363121
product price:Â $130.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Overall Depth
10 in
Overall Width
17.25 in
Overall Height
2.13 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
625662
Zoro #
G722363121
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
10 in
Overall Width
17.25 in
Overall Height
2.13 in
Details
Assembly Required
No Assembly Needed
Item
Tray
Application Type
Yes
Description
This set of two pewter aluminum and mirrored glass handmade serving trays will add a beautiful decorative accent to your decor. An elegant mix of metal and mirrored glass gives these trays a refined style that can work in most any room. Features handles for quick and easy transportation. Intended for decorative, non-food use only, it's the perfect decorative accent piece. Each set comes with two pieces that can be used separately or together. 2.125-inch h x 17.25-inch w x 10-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.