Shop VERTERRA
See all product information
Create Account
7x7x4 Fixed Side Medium Tray w/ Cross Diagonal Partition, 50PK
- Mfr # TG-DE-07D
- Zoro # G722914750
product price:Â
$
129.99
/pk of 50, $2.60/ea
Free Shipping & Returns
Key Features
Overall Width
7 in
Material
Balsa Wood
Overall Length
7 in
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TG-DE-07D
- Zoro #
- G722914750
- UPC #
- -
- Country of Origin
- Indonesia
- Material
- Balsa Wood
Dimensions
- Overall Width
- 7 in
- Overall Length
- 7 in
- Height
- 4 in
Description
The Verterra Square Balsa Wood Fixed Side Tray with Cross Diagonal Partitions are a perfect balance of lightweight yet sustainable materials paired with customizable compartments that are both versatile and durable. With two sizes to choose from, our partition trays are designed with convenience and flexibility in mind. Perfect for any type of meal, snack or event serving salads, pasta, fruits and beyond - you can use the partitions either in a cross diagonal separation or turn it into four quadrants for precise portion control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.