Set Of Two Piece of Home Silver Framed Print Wall Art, 2PK

  • Mfr # 525384

  • Zoro # G522894504


product price:  $343.99
/pk 2, $172.00/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Material
Paper
Primary Art Material
Paper
Art Type
Print
Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
525384
Zoro #
G522894504
UPC #
-
Country of Origin
United States

Dimensions

Length
25 in
Width
19 in
Depth
2 in

Details

Commercial Use
Yes
Material
Paper
Primary Art Material
Paper
Art Type
Print
Item
Wall Art
Shape
Rectangle
Assembly Required
No Assembly Needed
Color
Blue
Subject
Plants & Flowers
LED/Illuminated
No
Set Type
Wall Art Set
Subject Pattern
Assorted Bouquets
Number of Pieces Included
2
Wall Mounting Hardware Included
Yes

Description

Add an air of fashion to your room and rejuvenate the space with this set of two piece of home silver framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 25-inch H x 19-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.