Shop HOMEROOTS
See all product information
Set of Two Pink And Green Flower Floral Wood Framed Art, 2PK
Mfr # 636018
Zoro # G422885435
product price:Â $30.29
/pk 2, $15.15/eaKey Features
Commercial Use
Yes
Lighted
No
Length
27.95 in
Orientation
Vertical Only
Hooks Included
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
636018
Zoro #
G422885435
UPC #
-
Country of Origin
China
Dimensions
Length
27.95 in
Width
18.5 in
Depth
2.95 in
Details
Commercial Use
Yes
Lighted
No
Orientation
Vertical Only
Hooks Included
No
Pattern
Floral
Item
Wall Decor
Wall Decor Type
Framed Art
Material
Wood
Outdoor Suitability
No
Construction Method
Hand Finished
Shape
Rectangle
Fringe/Tassels Included
No
Mirrored
No
Assembly Required
No
Style
Traditional
Number of Pieces
2
Color
Pink, Green
Finish Style
No Distressing
Description
Instantly liven up your space with this art that brings color and dimension to your walls. This set of two framed florals showcases shades of pink and green to add a pretty botanical design that dresses up your space with color and dimension. Hang on your wall to add some up to date fashion and decoration. Utilize this set as an opportunity to create a focal point in the room. 27.95-inch h x 18.50-inch w x 2.95-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.