
Set of Two Pink and Oak Upholstered Velvet Dining Side Chairs, 2PK
Mfr # 568015
Zoro # G822811669
product price:Â $214.99
/pk 2, $107.50/ea
Free Shipping & Returns
Key Features
Arms
No
Wheels Included
No
Back Style
Solid Back
Finish
Natural
Stackable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
568015
Zoro #
G822811669
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
19.3 in
Depth (In.)
19.7 in
Height (In.)
30.3 in
Details
Arms
No
Wheels Included
No
Back Style
Solid Back
Finish
Natural
Stackable
No
Seating Frame Material
Metal
Number of Chairs Included
2
Leg Color
Oak
Upholstery Color
Pink
Dining Chair Type
Side Chair
Capacity
250 lb
Color
Oak, Pink
Leg Material
Metal
Seat Material
Upholstery
Purposeful Distressing Type
No Distressing
Material
Velvet
Set
Yes
Seat Color
Pink
Natural Variation Type
No Natural Variation
Upholstered
Yes
Description
Bring this comfortable set of two pink and oak upholstered velvet dining side chairs to your table to enjoy long lasting quality time with your family and friends. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Complete with solid back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 30.30-inch h x 19.30-inch w x 19.70-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.