
Set of Two Pink Striped Cotton Throw Pillows With Fringe, 2PK
Mfr # 554575
Zoro # G322810537
product price: $58.99
/pk 2, $29.50/eaKey Features
Closure Type
Zipper
Residential/Commerical
Residential
Assembly Required
No Assembly Needed
Type
Pillow Cover and Insert
Fill Material
Unavailable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554575
Zoro #
G322810537
UPC #
-
Country of Origin
India
Dimensions
Width
18 in
Length
18 in
Size
18 x 18 in
Depth
4 in
Details
Closure Type
Zipper
Residential/Commerical
Residential
Assembly Required
No Assembly Needed
Type
Pillow Cover and Insert
Fill Material
Unavailable
Item
Accent Throw Pillow
Style
Bohemian
Reversible
No
Material
Cotton
Color
Pink
Pattern
Striped
Description
The perfect complement to your sofa, favorite chair, or bed, this set of two pink striped cotton throw pillow with fringe is a great decorative accent. Ultra durable pink cotton has been used to make this decorative pillow set a beautiful look that will stand the test of time. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 18-inch H x 18-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.