Set of Two Rainbow And Gold Faux Shagreen Nesting Storage Boxes With Lids, 2PK

  • Mfr # 712932

  • Zoro # G522909383


product price: $102.99
/pk 2, $51.50/ea
Free Shipping & Returns

Key Features

Finish
Glossy
Assembly
No Assembly Needed
Overall Depth
8.75 in
Includes
2 Pieces
Overall Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712932
Zoro #
G522909383
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
8.75 in
Overall Height
3.5 in
Overall Length
11.75 in

Details

Finish
Glossy
Assembly
No Assembly Needed
Includes
2 Pieces
Shelves Included
No
Color
Gold, Rainbow
Lid Included
Yes
Weight Capacity
6.25 lb
Handles Included
Yes
Holiday / Occasion
No Holiday
Commercial Use
Yes
Type
Box
Shape
Rectangle
Frame Material
Manufactured Wood
Clothing Rod Included
No
Features
Nesting
Item
Organizers
Style
Modern
Doors Included
No

Description

Set of two rainbow and gold faux shagreen nesting storage boxes with lids are stylish and practical additions to any modern home. This set includes two rectangular boxes designed to nest within each other, maximizing your storage space. Crafted from high-quality manufactured wood wrapped in a fun iridescent rainbow faux shagreen vinyl overlay, these boxes showcase a unique aesthetic to add some glitz and glam to your space. Finished with gold accents, the prismatic color combination adds a touch of sparkle and pizazz, making these boxes perfect for storing various items from jewelry or cosmetics, to office or school supplies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.