Set of Two Red and Gold Tufted Velvet And Solid Wood Dining Side Chairs, 2PK

  • Mfr # 694870

  • Zoro # G122811628


product price:  $318.99
/pk 2, $159.50/ea
Free Shipping & Returns

Key Features

Wheels Included
No
Leg Material
Solid Wood
Material
Velvet
Stackable
No
Height (In.)
37.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
694870
Zoro #
G122811628
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
37.5 in
Width (In.)
19.7 in
Depth (In.)
17.3 in

Details

Wheels Included
No
Leg Material
Solid Wood
Material
Velvet
Stackable
No
Seat Material
Upholstery
Set
Yes
Purposeful Distressing Type
No Distressing
Upholstered
Yes
Back Style
Wing Back
Dining Chair Type
Side Chair
Upholstery Color
Red
Natural Variation Type
No Natural Variation
Capacity
300 lb
Leg Color
Gold
Seating Frame Material
Solid Wood
Seat Color
Red
Arms
No
Color
Gold, Red
Number of Chairs Included
2
Finish
Natural

Description

Out with the old and in with the new, this set of two red and gold tufted velvet and solid wood dining side chairs can perfectly suit any table. Featuring a gold ornate lion head pull ring on the back of each, and gold painted wooden legs, these chairs have a warm and rich appearance. The addition of button tufted stitching and nail head trim gives these regal chairs even more special flair to create the perfect look. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, living room, office, hallway, lobby, or conference room. 37.50-inch h x 19.70-inch w x 17.30-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.