
Set of Two Red And White Lumbar Christmas Cotton Throw Pillow Covers, 2PK
Mfr # 588351
Zoro # G222810439
product price:Â $47.49
/pk 2, $23.75/eaKey Features
Type
Pillow Cover
Closure Type
Zipper
Assembly Required
No Assembly Needed
Residential/Commerical
Residential
Style
Country
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
588351
Zoro #
G222810439
UPC #
-
Country of Origin
India
Dimensions
Depth
4 in
Width
24 in
Length
16 in
Size
16 x 24 in
Details
Item
Accent Throw Pillow
Type
Pillow Cover
Closure Type
Zipper
Assembly Required
No Assembly Needed
Residential/Commerical
Residential
Style
Country
Reversible
No
Material
Cotton
Color
Red, White
Pattern
Christmas
Description
This set of two red and white lumbar christmas cotton throw pillow covers is a great way to celebrate and decorate for the holidays. These great looking soft decorative pillow covers are expertly made of durable and long lasting cotton in a red and white coloration. Pillow covers are a good idea for anyone that loves to decorate or accent their space with color and texture. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 16.00-inch h x 24.00-inch w x 4.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.