Set of Two Red Flameless Pillar Candles, 2PK

  • Mfr # 633987

  • Zoro # G922894784


product price: $51.99
/pk 2, $26.00/ea

Key Features

Dripless
Yes
Scented
No
Flame Type
Flameless
Color
Red
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633987
Zoro #
G922894784
UPC #
-
Country of Origin
China

Dimensions

Depth
3 in
Length
8 in
Width
3 in

Details

Dripless
Yes
Scented
No
Flame Type
Flameless
Color
Red
Item
Candles
Remote Included
No
Flickering
Yes
Finish
Matte
Shape
Cylinder
Holder Included
No
Occasion
No Holiday
Number of Wicks Per Candle
1
Candle Type
Pillar
Number of Pieces Included
2
Material
WAX
Commercial Use
Yes
Candle Material
Wax

Description

Transform your space with the radiance of this set of two red flameless pillar candles. The classic shape makes this pillar candle a versatile addition to any decor style, whether it's traditional, contemporary, or modern. Illuminate your space with the gentle flickering glow that mimics the dance of real candlelight. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 8.00-inch h x 3.00-inch w x 3.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.