Shop HOMEROOTS
See all product information
Create Account
Set Of Two Rustic Still Life Black Framed Print Wall Art, 2PK
- Mfr # 405717
- Zoro # G922890649
product price:Â
$
127.99
/pk of 2, $64.00/ea
Free Shipping & Returns
Key Features
Subject
Landscape & Nature
Color
Tan
Material
Wood Product Paper Print Uv Coating
Width
20 in
Wall Mounting Hardware Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405717
- Zoro #
- G922890649
- UPC #
- -
- Country of Origin
- United States
- Subject
- Landscape & Nature
- Color
- Tan
- Material
- Wood Product Paper Print Uv Coating
- Item
- Wall Art
- Wall Mounting Hardware Included
- No
- Shape
- Rectangle
- Primary Art Material
- Paper
- Assembly Required
- No Assembly Needed
- Set Type
- Gallery Wall Art Set
- Art Type
- Number of Pieces Included
- 2
- LED/Illuminated
- No
Dimensions
- Width
- 20 in
- Length
- 14 in
- Depth
- 1 in
Description
Bring some sizzle to your space with this eye-catching set of two rustic still life black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 20-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.