Set Of Two Sage Treasures I Brown Framed Wall Art, 2PK

  • Mfr # 606709

  • Zoro # G222894057


product price:  $178.99
/pk 2, $89.50/ea
Free Shipping & Returns

Key Features

Wall Mounting Hardware Included
Yes
LED/Illuminated
No
Number of Pieces Included
2
Set Type
Wall Art Set
Primary Art Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606709
Zoro #
G222894057
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
21 in
Width
18 in

Details

Item
Wall Art
Wall Mounting Hardware Included
Yes
LED/Illuminated
No
Number of Pieces Included
2
Set Type
Wall Art Set
Primary Art Material
Paper
Art Type
Print
Subject
Abstract
Shape
Rectangle
Material
Paper
Assembly Required
No Assembly Needed
Commercial Use
Yes
Color
Green

Description

The set of two sage treasures i brown framed wall art is the perfect decorative accessory for your home. This watercolor painting is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 21.00-inch h x 18.00-inch w x 1.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.