
Set Of Two Sail Away White Framed Print Wall Art, 2PK
Mfr # 521544
Zoro # G522893668
product price: $168.99
/pk 2, $84.50/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Color
Brown
Commercial Use
Yes
Set Type
Single Piece Item
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521544
Zoro #
G522893668
UPC #
-
Country of Origin
United States
Dimensions
Length
17 in
Width
17 in
Depth
17 in
Details
Assembly Required
No Assembly Needed
Color
Brown
Commercial Use
Yes
Set Type
Single Piece Item
Art Type
Print
Material
Double Matted
Subject
Nautical & Beach
LED/Illuminated
No
Wall Mounting Hardware Included
Yes
Primary Art Material
Paper
Item
Wall Art
Number of Pieces Included
2
Shape
Square
Description
Bring some sizzle to your space with this eye-catching set of two sail away white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. This block print is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 17-inch H x 17-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.