Set Of Two Sailboat Marina 2 White Framed Print Wall Art, 2PK

  • Mfr # 406134

  • Zoro # G222892213


product price:  $97.85
/pk 2, $48.93/ea
Free Shipping & Returns

Key Features

Color
Sky Blue, White, Black
Subject
Transportation
Number of Pieces Included
2
Length
15 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
406134
Zoro #
G222892213
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Width
15 in
Depth
1 in

Details

Color
Sky Blue, White, Black
Subject
Transportation
Number of Pieces Included
2
Item
Wall Art
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
Subject Pattern
Sailboat
Material
Wood Paper
Art Type
Print
LED/Illuminated
No
Shape
Square
Primary Art Material
Paper

Description

Unique and decorative, this set of two sailboat marina 2 white framed print wall art will leave a lasting impression. This transportation inspired wall art features a sailboat icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 15-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.