
Set Of Two Sailboat Marina 3 Black Framed Print Wall Art, 2PK
Mfr # 406135
Zoro # G522892050
product price:Â $88.35
/pk 2, $44.18/ea
Free Shipping & Returns
Key Features
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Width
15 in
Subject Pattern
Sailboat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406135
Zoro #
G522892050
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Length
15 in
Depth
1 in
Details
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Item
Wall Art
Subject Pattern
Sailboat
Color
Sky Blue, White, Black
Shape
Square
Set Type
Gallery Wall Art Set
Art Type
Print
Subject
Transportation
LED/Illuminated
No
Number of Pieces Included
2
Material
Wood Paper
Description
Unique and decorative, this set of two sailboat marina 3 black framed print wall art will leave a lasting impression. This transportation inspired wall art features a sailboat icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.