
Set Of Two Sand Castle and Footprints 1 White Framed Print Wall Art, 2PK
Mfr # 407924
Zoro # G822895089
product price:Â $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
Key Features
Width
19 in
Shape
Rectangle
Material
Wood Print
Length
31 in
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407924
Zoro #
G822895089
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Length
31 in
Depth
1 in
Details
Shape
Rectangle
Material
Wood Print
Wall Mounting Hardware Included
No
Art Type
Print
Subject
Landscape & Nature
Item
Wall Art
Primary Art Material
Wood
Color
Blue, Green, White
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Description
Bring some sizzle to your space with this eye-catching set of two sand castle and footprints 1 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 31-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.