
Set Of Two Sand Castle and Footprints 2 White Framed Print Wall Art, 2PK
Mfr # 407925
Zoro # G522893651
product price: $108.99
/pk 2, $54.50/ea
Free Shipping & Returns
Key Features
Color
Blue, Green, White
Width
19 in
Wall Mounting Hardware Included
No
Subject
Landscape & Nature
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407925
Zoro #
G522893651
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Length
31 in
Depth
1 in
Details
Color
Blue, Green, White
Item
Wall Art
Wall Mounting Hardware Included
No
Subject
Landscape & Nature
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Primary Art Material
Wood
Number of Pieces Included
2
Shape
Rectangle
Material
Wood Print
Art Type
Print
LED/Illuminated
No
Description
Bring some sizzle to your space with this eye-catching set of two sand castle and footprints 2 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 31-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.